X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP4502101 "Roxbury" Large Foyer Chandelier

Item: PP4502101
Finish: Classic Silver
Online Availability: Available for immediate shipment

List Price: $3,044.70

Price: $1,826.82



Details and Dimensions

Height 43"
Width 33"
Diameter 33"
Number Of Tiers 2
Number of Bulbs 12
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W