X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP4500101 "Roxbury" Mini Chandelier

Item: PP4500101
Finish: Classic Silver
Online Availability: Please call for availability.


Details and Dimensions

Height 20"
Width 20"
Diameter 20"
Number Of Tiers 1
Number of Bulbs 3
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W