X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP419175 "Messina" Mini Chandelier

Item: PP419175
Finish: Aged Mahogany
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 29-3/4"
Width 22"
Diameter 22"
Number Of Tiers 1
Number of Bulbs 4
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W