Thomasville Lighting PP4132114 "Willow Creek" Mid Sized Chandelier
| Item: | PP4132114 |
| Finish: | Weathered Auburn |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $844.74
Details and Dimensions
| Height | 28-3/8" |
| Width | 30" |
| Diameter | 30" |
| Length | 103" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Bulb Type | Medium Base |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 600 W |
| Glass Type | Pleated Opal Topaz |
| Shade Material | Fabric |
| Chain Length | 15" |
| Weight | 43 lbs |
| Voltage | 120V |
| Energy Star | No |


