Thomasville Lighting PP4062104 "Nisse" Mini Chandelier
| Item: | PP4062104 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $410.67
Details and Dimensions
| Height | 29-1/4" |
| Width | 20" |
| Diameter | 20" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Clear |
| Shade Material | Glass |
| Wire Length | 180" |
| Weight | 17 lbs |
| Voltage | 120V |
| Energy Efficient | No |
| Energy Star | No |


