X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP3946104 "Caress" Down Light Pendant

Item: PP3946104
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30"
Width 14"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Hammered Frosted / Clear
Shade Material Glass
Voltage 120V