Thomasville Lighting PP3938104 "Nisse" Mini Pendant
| Item: | PP3938104 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,001.70
Details and Dimensions
| Height | 27-3/4" |
| Width | 15-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 150 W |
| Shade | Ribbed Frosted |
| Suitable Installation | Dry |
| Voltage | 120V |


