X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP3904126 "Crestwood" Entrance / Foyer Pendant

Item: PP3904126
Finish: Burnished Silver
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 26-3/4"
Width 18"
Length 18"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear
Shade Material Glass
Chain Length 72"
Wire Length 180"
Weight 18 lbs
Energy Star No