Back to Search Results
Ferguson.com Home
>
Energy Star
>
Ceiling Lighting
> Thomasville Lighting
>
PP3902126
Thomasville Lighting PP3902126 "Crestwood" Entrance / Foyer Pendant
| Item: | PP3902126 |
| Finish: | Burnished Silver |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $185.49 (Pricing is for Burnished Silver)
Details and Dimensions
| Height | 17-1/8" |
| Width | 10-7/8" |
| Length | 92" |
| Extension From Wall | 10-7/8" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Clear |
| Chain Length | 15" |
| Weight | 7 lbs |
| Energy Star | No |


