Thomasville Lighting PP388920 "Equinox" Entrance / Foyer Pendant
| Item: | PP388920 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $440.91 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 30" |
| Width | 27-3/4" |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Wire Length | 180" |
| Weight | 17 lbs |
| Energy Efficient | No |
| Energy Star | No |


