Thomasville Lighting PP346675 "La Serena" Flush Mount Ceiling Light
| Item: | PP346675 |
| Finish: | Aged Mahogany |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 8/1/2004" |
| Width | 16" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |


