Thomasville Lighting PP3463114 "Willow Creek" Semi Flush Mount Ceiling Light
| Item: | PP3463114 |
| Finish: | Weathered Auburn |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $326.25
Details and Dimensions
| Height | 16-1/2" |
| Width | 16" |
| Length | 92" |
| Number of Bulbs | 2 |
| Bulb Type | Medium Base |
| Max. Wattage Per Bulb | 100 W |
| Glass Type | Pleated Opal Topaz |
| Weight | 23 lbs |
| Chain Length | 15" |
| Energy Star | No |


