Thomasville Lighting PP3400104 "Noir" Semi Flush Mount Ceiling Light

Item: PP3400104
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $294.84



Details and Dimensions

Height 14-1/2"
Width 13-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Glass Type Clear
Weight 12 lbs
Energy Star No