Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Crystal
> Thomasville Lighting
>
PP295563
Thomasville Lighting PP295563 "Palais" Multi Bulb Wall Sconce
| Item: | PP295563 |
| Finish: | Imperial Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $227.70
Details and Dimensions
| Height | 21" |
| Width | 20-1/2" |
| Extension From Wall | 8" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Crystal Drops |
| Voltage | 120V |
| Product Specifications |


