X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP294472 "Savona" Multi Bulb Wall Sconce

Item: PP294472
Finish: Cognac
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $429.15

Price: $257.49



Details and Dimensions

Height 17"
Width 14"
Extension From Wall 7-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal Drops
Voltage 120V