Thomasville Lighting PP2933104 "Nisse" Multi Bulb Wall Sconce
| Item: | PP2933104 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $98.73
Details and Dimensions
| Height | 10" |
| Width | 12" |
| Extension From Wall | 6" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Clear |
| Suitable Installation | Dry |
| Voltage | 120V |


