Thomasville Lighting PP2833102 "Meeting Street" Up Light Pendant
| Item: | PP2833102 |
| Finish: | Roasted Java |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $312.12 (Pricing is for Roasted Java)
Details and Dimensions
| Height | 20-1/2" |
| Width | 16'' Diameter |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |


