Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP283380 "Meeting Street" Up Light Pendant

Item: PP283380
Finish: Forged Black
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Height 20-1/2"
Width 16'' Diameter
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 75 W