Thomasville Lighting PP2832102 "Meeting Street" Flush Mount Ceiling Light
| Item: | PP2832102 |
| Finish: | Roasted Java |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $144.54 (Pricing is for Roasted Java)
Details and Dimensions
| Height | 7-5/8" |
| Width | 13" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |


