X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP282880 "Meeting Street" Drum Pendant

Item: PP282880
Finish: Forged Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22"
Width 17"
Diameter 17"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Ivory Pleated Linen
Shade Material Fabric
Wire Length 120"
Voltage 120V
Weight 21 lbs