Thomasville Lighting PP2799114 "Willow Creek" Multi Bulb Wall Sconce
| Item: | PP2799114 |
| Finish: | Weathered Auburn |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $245.79
Details and Dimensions
| Height | 17-1/2" |
| Width | 16-5/8" |
| Extension From Wall | 9" |
| Number of Bulbs | 2 |
| Bulb Type | Medium Base |
| Max. Wattage Per Bulb | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Pleated Opal Topaz |
| Weight | 15 lbs |
| Energy Star | No |


