X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP2768101 1 Bulb Wall Sconce

Item: PP2768101
Finish: Classic Silver
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 10"
Width 6-1/2"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Opal Etched
Shade Material Glass
Voltage 120V