X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP274980 "Meeting Street" 4 or more Bulb Bathroom Light

Item: PP274980
Finish: Forged Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $530.10

Price: $318.06 (Pricing is for Forged Black)




Details and Dimensions

Height 10"
Width 36-1/8"
Extension From Wall 7"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Antique Swirl Art
Voltage 120V