Thomasville Lighting PP274480 1 Bulb Wall Sconce
| Item: | PP274480 |
| Finish: | Forged Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 11-5/8" |
| Width | 5-3/4" |
| Number of Bulbs | 1 |
| Item: | PP274480 |
| Finish: | Forged Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 11-5/8" |
| Width | 5-3/4" |
| Number of Bulbs | 1 |