Thomasville Lighting PP2729104 "Noir" Multi Bulb Wall Sconce
| Item: | PP2729104 |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $163.80
Details and Dimensions
| Height | 16-3/4" |
| Width | 11-3/8" |
| Extension From Wall | 5" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Clear |
| Weight | 7 lbs |
| Energy Star | No |
| Product Specifications |


