Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Thomasville Lighting PP202380 "Meeting Street" 2 Bulb Bathroom Light

Item: PP202380
Finish: Forged Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 8-3/4"
Width 15-3/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Etched Ivory Pleated
Shade Material Glass
Voltage 120V
Weight 7 lbs