X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP202280 "Meeting Street" 1 Bulb Wall Sconce

Item: PP202280
Finish: Forged Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 10-1/4"
Width 5-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Ivory Pleated
Shade Material Glass
Voltage 120V
Weight 4 lbs