Thomasville Lighting PP2015104 "Nisse" 4 or more Bulb Bathroom Light
| Item: | PP2015104 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $295.74
Details and Dimensions
| Height | 9" |
| Width | 33-1/2" |
| Number of Bulbs | 4 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Glass Type | White |
| Shade Material | Glass |
| Voltage | 120V |


