Thomasville Lighting PP2014104 "Nisse" 3 Bulb Bathroom Light
| Item: | PP2014104 |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $228.96
Details and Dimensions
| Height | 9" |
| Width | 24" |
| Number of Bulbs | 3 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | White |
| Voltage | 120V |


