Thomasville Lighting PP2013104 "Nisse" 2 Bulb Bathroom Light
| Item: | PP2013104 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $148.86
Details and Dimensions
| Height | 9" |
| Width | 14-5/8" |
| Number of Bulbs | 2 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | White |
| Shade Material | Glass |
| Voltage | 120V |


