Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ThermaSol TSSAACR "AF" Steam Generator

Finish: Silver / Blue

Price: Not Available Online

 Find Your Nearest Showroom to place an order.

Details and Dimensions

Length 18"
Width 13-3/4"
Height 9-1/4"
Material Stainless Steel
Maximum Distance From Shower 50'
Maximum Shower Area Acrylic Shower Enclosure
Voltage 240V
Drain Pan Included No
Auto Drain Included Yes
Features 3.5 KW Rating
Auto PowerFlush