ThermaSol TSSA84 "AF" Steam Generator
| Item: | TSSA84 |
| Finish: | Silver / Blue |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,111.66
Details and Dimensions
| Length | 18" |
| Width | 13-3/4" |
| Height | 9-1/4" |
| Material | Stainless Steel |
| Maximum Distance From Shower | 50' |
| Maximum Shower Area | 84 Cubic Feet |
| Voltage | 240V |
| Time To Steam Production | Fast Start - Steam in seconds not minutes |
| Drain Pan Included | No |
| Auto Drain Included | Yes |
| Features | • 6 KW Rating • Auto PowerFlush |
| Product Specifications |
| Installation Guide |
| Warranty |


