ThermaSol TPRO1150 "Pro Series" Steam Generator

Item: TPRO1150
Finish: Silver / Red
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $5,364.52



Details and Dimensions

Length 18-1/2"
Width 13-3/4"
Height 9-1/4"
Material Stainless Steel
Maximum Distance From Shower 50'
Maximum Shower Area 1150 Cubic Feet
Voltage 240V
Time To Steam Production Fast Start - Steam in seconds not minutes
Drain Pan Included Yes
Auto Drain Included Yes
Features • The only 100% networked digital technology in the industry
• 30 KW Rating
• SmartSteam - No irritating temp fluctuations