X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TWD30JS "Masterpiece" Warming Drawer

Item: TWD30JS
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 2.6cu ft
Cabinet Width 30"
Weight 71 lbs
Heating Element Wattage 450 Watts
Volts/Hertz/Amps 120V / 60Hz / 15A
Control Type Premium Touch Control
Additional Information • SoftClose® drawer door
Control Features Warming Mode
Special Proof Mode
Automatic Shut-off Timer
Moisture Sensor Moisture Selector
Power Levels 3
Star-K Compliant Yes