X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TVCIN48JP "Professional Series" Wall Mount Range Hood

Item: TVCIN48JP
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Exhaust Fan Controls 3
Vent Type Ducted
Filter Type Stainless Steel Baffle Filters
Duct Size 10"
Control Type Push Button
Cabinet Width 48"
Indicator Lights Time-To-Clean Filter Light
Weight 65 lbs
Volts/Hertz/Amps 60Hz / 15A
Additional Information Suitable For Wall or Island Applications
Custom Insert Hood
Blower Required
Control Features Delayed Shut-Off
Included Features Halogen Lights