X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TVCIN36JP "Professional Series" Wall Mount Range Hood

Item: TVCIN36JP
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Exhaust Fan Controls 3
Vent Type Ducted
Damper Included Yes
Filter Type Stainless Steel Baffle
Removable Grease Filter Yes
Overall Depth 22"
Overall Height 12-13/16"
Overall Width 33-3/4"
Duct Size 10"
Control Type Push Button
Cabinet Width 36"
Indicator Lights Time-To-Clean Filter Light
Clean Filter
Weight 54 lbs
Volts/Hertz/Amps 120V / 60Hz / 15A
Additional Information Custom Insert Hood
Blower Required
Suitable For Wall or Island Applications
Control Features Delayed Shut-Off
Auto Function
Included Features 2-40W Halogen Lights
Wattage 1020 Watts