X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TVCIB54JP "Professional Series" Wall Mount Range Hood

Item: TVCIB54JP
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Exhaust Fan Controls 3
Vent Type Ducted
Damper Included Yes
Filter Type Stainless Steel Baffle Filters
Duct Size 10"
Control Type Push Button
Cabinet Width 54"
Indicator Lights Time-To-Clean Filter Light
Weight 109 lbs
CFM 1000 CFM
Volts/Hertz/Amps 60Hz / 15A
Additional Information Blower Included
Suitable For Wall or Island Applications
Custom Insert Hood
Control Features Auto Function
Delayed Shut-Off
Included Features Halogen Lights