X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TVTR630D Range Hood Part & Accessory

Item: TVTR630D
Finish: Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Vent Type Ducted
Overall Depth 10-7/8"
Overall Height 19"
Overall Width 14-3/8"
UL Listed Yes
CSA Safety Listed Yes
Weight 24 lbs
CFM 600 CFM
Volts/Hertz/Amps 120V/60Hz
Additional Information Remote Blower