X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TVTR1330E Range Hood Part & Accessory

Item: TVTR1330E
Finish: Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Vent Type Ducted
Overall Depth 12-1/8"
Overall Height 20-3/4"
Overall Width 19-7/8"
UL Listed Yes
CSA Safety Listed Yes
Weight 44 lbs
CFM 1300 CFM
Volts/Hertz/Amps 120V/60Hz
Additional Information Remote Blower