Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TVTR1030D Range Hood Part & Accessory

Item: TVTR1030D
Finish: Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Vent Type Ducted
Overall Depth 12-1/8"
Overall Height 20-3/4"
Overall Width 19-7/8"
UL Listed Yes
CSA Safety Listed Yes
Weight 43 lbs
CFM 1000 CFM
Volts/Hertz/Amps 120V/60Hz
Additional Information Remote Blower