X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TVTN630C Range Hood Part & Accessory

Item: TVTN630C
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Vent Type Ducted
Overall Depth 8-3/4"
Overall Height 8-1/4"
Overall Width 25"
UL Listed Yes
CSA Safety Listed Yes
Weight 13 lbs
CFM 600 CFM
Volts/Hertz/Amps 120V/50; 60Hz
Additional Information Integrated Blower