X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TVTN600F Liner, Insert or Blower

Item: TVTN600F
Finish: Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Vent Type Ducted
Overall Depth 8-3/8"
Overall Height 9"
Overall Width 16"
UL Listed Yes
CSA Safety Listed Yes
Weight 38 lbs
CFM 600 CFM
Volts/Hertz/Amps 120V/60Hz
Additional Information Internal Blower