X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TVTN1030C Range Hood Part & Accessory

Item: TVTN1030C
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Vent Type Ducted
Overall Depth 8-1/4"
Overall Height 8-1/4"
Overall Width 25-1/8"
UL Listed Yes
CSA Safety Listed Yes
Weight 21 lbs
CFM 1000 CFM
Volts/Hertz/Amps 120V/60Hz
Additional Information Integrated Blower