X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TVTI610D Range Hood Part & Accessory

Item: TVTI610D
Finish: Aluminum

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Vent Type Ducted
Overall Depth 9-7/8"
Overall Height 15-1/2"
Overall Width 14-1/8"
UL Listed Yes
CSA Safety Listed Yes
Weight 20 lbs
CFM 600 CFM
Volts/Hertz/Amps 120V/60Hz
Additional Information Inline Blower