Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Thermador TVTI1010D Range Hood Part & Accessory

Item: TVTI1010D
Finish: Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Vent Type Ducted
Overall Depth 12-7/8"
Overall Height 19-1/8"
Overall Width 14-3/8"
UL Listed Yes
CSA Safety Listed Yes
Weight 35 lbs
CFM 1000 CFM
Volts/Hertz/Amps 120V/60Hz
Additional Information Inline Blower