X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TVCI236DS "Professional Series" Wall Mount Range Hood

Item: TVCI236DS
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Hood Material Steel
Exhaust Fan Controls 3-stage
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 18-5/8"
Overall Height 5-3/4"
Overall Width 33-5/8"
Duct Type 10" Round
UL Listed Yes
ETL Safety Listed Yes
Control Type Stainless Steel Control Buttons
Cooktop Lights Yes
Indicator Lights Clean Filter
Weight 27 lbs
Volts/Hertz/Amps 120V/60Hz
Additional Information Hood Insert Only Blower Sold Separately