X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TVCI230DS "Professional Series" Wall Mount Range Hood

Item: TVCI230DS
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Hood Material Steel
Exhaust Fan Controls 3-stage
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 18-5/8"
Overall Height 5-3/4"
Overall Width 28"
Duct Type 10" Round
UL Listed Yes
ETL Safety Listed Yes
Control Type Stainless Steel Control Buttons
Cooktop Lights Yes
Indicator Lights Clean Filter
Weight 24 lbs
Volts/Hertz/Amps 120V/60Hz
Additional Information Hood Insert Only Blower Sold Separately