X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TSGSL365KS "Masterpiece" Gas Cooktop

Item: TSGSL365KS
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Height 3-13/15"
Overall Width 37"
Overall Depth 21-1/4"
Number of Burners 5
Cabinet Width 36"
Control Type Metal Knobs
Control Location Upfront
Fuel Type Gas
Included Features Star Burner