X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TPRD48NLSGU "Pro Grand" Dual Fuel Range

Item: TPRD48NLSGU
Finish: Stainless Steel


Details and Dimensions

Cleaning Type Steam
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 48"
Number of Burners 4
Included Features Electric Grill & Griddle
View Similar Products