X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TPRD48NCSGU "Pro Grand" Dual Fuel Range

Item: TPRD48NCSGU
Finish: Stainless Steel


Details and Dimensions

Cleaning Type Steam
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 48"
Number of Burners 4
Included Features Electric Grill & Griddle